missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Cloth Printable Labels

Product Code. 11509393 Shop All Brady Products
Change view
Click to view available options
Width (Metric):
12.7 mm
20.32 mm
25.4 mm
Shape:
Rectangle
Round
Unit Size:
1 pack
Height (Metric):
9.53 mm
19.05 mm
36.50 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Shape Unit Size Height (Metric)
11509393 12.7 mm Round 1 pack -
11513554 20.32 mm Rectangle 1 pack 36.50 mm
11583544 25.4 mm Rectangle 1 pack 9.53 mm
10315222 12.7 mm Rectangle 1 pack 19.05 mm
11845375 25.4 mm Rectangle 1 pack 36.50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11509393 Supplier Brady™ Supplier No. 089406
  • ONLINE EXCLUSIVE PRICE
    126.00 €
    115.36 € / Pack of 1
    Save 10.64 €
    8% Off
Estimated Shipment: 08-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Blank, printable nylon cloth labels for Laser Printers.

  • Blank, printable nylon cloth labels for Laser Printers.

Specifications

Certifications/Compliance Halogen Free (DIN VDE 0472/part 815)
Description LaserTab Laser Printable Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White
Display Blank
Finish Matte
Format Die-cut
Material Nylon
Printable Sides Single-side Printable
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling
For Use With (Equipment) Laser Printers
Labels per Row 12
Min. Operating Temperature (Metric) -40°C
No. per Pack 2688 Labels/Pk.
Quantity 2688 Pk.
Shape Round
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 80 lb./in.
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Vertical Repeat (Metric) 15.24 mm
Dimensions (L x W) 12.7 x 12.7 mm
Length (English) 4.92 yd.
Length (Metric) 4.5 m
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Alternate Part Number LAT-61-799-2.5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.