missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Cloth Printable Labels

Product Code. 11533554 Shop All Brady Products
Change view
Click to view available options
Width (Metric):
12.7 mm
25.4 mm
Height (Metric):
12.70 mm
36.50 mm
Unit Size:
1 pack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) Unit Size
11533554 12.7 mm 36.50 mm 1 pack
10766063 25.4 mm 12.70 mm 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11533554 Supplier Brady™ Supplier No. 029680
  • ONLINE EXCLUSIVE PRICE
    122.00 €
    110.67 € / Pack of 1
    Save 11.33 €
    9% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Blank, printable nylon cloth labels for Laser Printers.

  • Blank, printable nylon cloth labels for Laser Printers.

Specifications

Certifications/Compliance Halogen Free (DIN VDE 0472/part 815)
Description LaserTab Laser Printable Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White
Display Blank
Finish Matte
Format Die-cut
Material Nylon
Printable Sides Single-side Printable
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Wire and cable labelling
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 15.24 mm
Labels per Row 13
Min. Operating Temperature (Metric) -40°C
No. per Pack 1014 Labels/Pk.
Quantity 1014 Pk.
Shape Rectangle
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 80 lb./in.
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Dimensions (L x W) 36.5 x 12.7 mm
Length (English) 1.44 in.
Length (Metric) 36.5 mm
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Width (Metric) Printable Area 12.70 mm
Height (English) Printable Area 1.44 in.
Height (Metric) 36.50 mm
Height (Metric) Printable Area 36.50 mm
Alternate Part Number LAT-38-799-1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.