missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 25 mm Small Core Nylon Cloth Wire and Laboratory Thermal Transfer Labels

Product Code. 13157206 Shop All Brady Products
Change view
Click to view available options
Color:
White
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
13157206 White 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13157206 Supplier Brady™ Supplier No. 804776
  • ONLINE EXCLUSIVE PRICE
    432.00 €
    397.99 € / 1 rolls
    Save 34.01 €
    7% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Printable, nylon cloth labels for thermal transfer printers.

  • Please Note: This material is UL recognised with its respective ribbon.
  • See the Recommended Ribbon Series for the appropriate ribbon to use.

Specifications

Autoclavable Autoclavable
Certifications/Compliance Halogen Free (DIN VDE 0472 Part 815)
Description Thermal Transfer Printable Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White
Display Blank
Finish Matte
Format Die-cut
Material Nylon
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, Electrical labelling, General Identification, Laboratory labelling, Warehouse marking, Wire and cable labelling
For Use With (Equipment) BBP11, BBP12, PR Plus, THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1000 Labels/Roll
Quantity 1000 Pk.
Shape Rectangle
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Vertical Repeat (Metric) 15.40 mm
Dimensions (L x W) 12.45 x 25.4 mm
Length (English) 0.49 in.
Length (Metric) 12.45 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 12.45 mm
Alternate Part Number BPT-659-499
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.