missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Economy Multi-Pole Breaker Lockout

Product Code. 11716785 Shop All Brady Products
Change view
Click to view available options
Material:
Nylon
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
11716785 Nylon Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11716785 Supplier Brady™ Supplier No. 805814
  • ONLINE EXCLUSIVE PRICE
    15.55 €
    14.88 € / Pack of 1
    Save 0.67 €
    4% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Nylon Economy Multi-Pole Breaker Lockout is an economical solution, designed to fit multi-pole breakers.

  • An economical solution, designed to fit multi-pole breakers.

Specifications

Product Type Circuit Breaker Lockout
Alternate Part Number BL03
Color Red
Material Nylon
Certifications/Compliance ANSI STANDARD Z244 / OSHA 29 CFR 1910.147(4)(ii)(A)(1)(c)(5)(ii)(C)(1)
Description Economy Multi-Pole Breaker Lockout
Diameter (English) Shackle 0.28 in.
Diameter (Metric) Shackle 7 mm
Dimensions (D x W x H) 20.57 x 66.04 x 47.50 mm
Dimensions (L x W) 64.90 x 47.50 mm
For Use With (Application) Lockout Tagout
For Use With (Equipment) Multi-pole circuit breakers
Height (English) 1.87 in.
Height (Metric) 47.5 mm
Material (Shackle) Nylon
Quantity 1 Ea.
Width (English) 2.6 in.
Width (Metric) 66.04 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.