missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ BioClean HalfFingers™ Nylon Underglove

Product Code. 15278158
Change view
Click to view available options
Color:
White
Unit Size:
200 pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15278158 White 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15278158 Supplier Nitritex™ Supplier No. BGHF
  • ONLINE EXCLUSIVE PRICE
    270.00 €
    254.29 € / 200 pairs
    Save 15.71 €
    5% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Close fitting, soft and comfortable fingerless undergloves. Nitritex™ BioClean HalfFingers™ Nylon Underglove has been designed to provide a comfortable and tactile barrier between the skin and the glove over prolonged periods of time.

  • Fingers and thumbs free for maximum tactility
  • Soft barrier between skin and glove
  • Comfortable over prolonged periods
  • 100% knitted nylon, 280 denier
  • Manufactured in a facility holding ISO 9001: 2008
  • Processed in an NEBB certified ISO Class 4 environment
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 9001:2015 and PPER 2016/425 Module D
Classification ISO Class 4
Construction Seamless Knit
Color White
Exterior Finish Knitted
Hand Ambidextrous
Laboratory/Cleanroom Use Yes
Latex Free Yes
Material Nylon
Size Universal
Sterility Non-sterile
Finger Style Half-finger/tipless
Glove Cuff Style Cinched
Packaging Type Bag
Length (English) 5.7 in.
Length (Metric) 145 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.