missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Nylon Female Luer Fitting

Product Code. 11745818 Shop All Masterflex Products
Change view
Click to view available options
For Use With:
Female Luer x 1/16 in. Hose Barb Adapter
Female Luer x 1/4 in. Hose Barb Adapter
Female Luer x 1/4 to 28 in. UNF Bottom Sealing Thread
Female Luer x 1/8 in. Hose Barb Adapter
Female Luer x 3/16 in. Hose Barb Adapter
Female Luer x Female Luer Adapter
Unit Size:
Pack of 25
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With Unit Size
11745818 Female Luer x 1/16 in. Hose Barb Adapter Pack of 25
11710089 Female Luer x 1/4 in. Hose Barb Adapter Pack of 25
11789609 Female Luer x 1/4 to 28 in. UNF Bottom Sealing Thread Pack of 25
11715898 Female Luer x 1/8 in. Hose Barb Adapter Pack of 25
11848621 Female Luer x 3/16 in. Hose Barb Adapter Pack of 25
11726148 Female Luer x Female Luer Adapter Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11745818 Supplier Masterflex™ Supplier No. 4550200
  • ONLINE EXCLUSIVE PRICE
    21.02 €
    15.55 € / Pack of 25
    Save 5.47 €
    26% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensure process integrity with full material traceability. Cole-Parmer™ Nylon Female Luer Fitting are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.

All parts meet tight dimensional tolerances for increased reliability and process purity. Choose from a range of sizes, 1⁄16" to 1⁄4", with a variety of connection options.
  • Manufactured from 100% virgin raw materials in a Class 100,000 environment
  • In compliance with ISO 594-1 standards
  • Good chemical resistance
  • Max temperature 455°F (235°C)
  • Sterilize by autoclave, ethylene oxide, or gamma irradiation

Specifications

Certifications/Compliance ISO 9001
Material Nylon
For Use With Female Luer x 1/16 in. Hose Barb Adapter
Packaging Quantity 25 Pack
Includes For flexible tubing, reduce flow turbulence, semi-rigid tubing
Product Type Luer Fitting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.