missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Reducing Connector Barbed Fittings
Click to view available options
For Use With:
1/4 x 1/8 in. tubing I.D.
5/8 x 1/4 in. tubing I.D.
Packaging Quantity:
10 Pack
Unit Size:
Pack of 10
Description
- Ideal for low-pressure applications
- Provides good chemical resistance
- Available in a variety of sizes
- No leaks, flow restrictions or costly downtime
- Sterilization by ethylene oxide (ETO) only
- Temperature range from −46° to +121°C
Specifications
Specifications
| Material | Nylon |
| For Use With | 5/8 x 1/4 in. tubing I.D. |
| Min. Operating Temperature (Metric) | -46°C |
| Packaging Quantity | 10 Pack |
| Sterilization Method | Ethylene Oxide |
| Max. Operating Temperature (Metric) | 121°C |
| Product Type | Barbed Fitting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction