missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Thermal Transfer Printer Labels

Product Code. 11886023
Change view
Click to view available options
Color:
White
Yellow
Size (Metric):
12.7 mm dia.
12.7 x 25.4 mm
12.7W x 25.4 mmH
22.86W x 38.1 mmH
25.4W x 36.5 mmH
25.4W x 66.68 mmH
41.28W x 15.24 mmH
9.53 mm dia.
Quantity:
1000/Pk.
1500/Pk.
2500/Pk.
3000/Pk
3000/Pk.
Unit Size:
1 roll
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Size (Metric) Quantity unitSize
11886023 White 25.4W x 36.5 mmH 1500/Pk. 1 roll
11806023 White 41.28W x 15.24 mmH 3000/Pk. 1 roll
11884664 Yellow 12.7 mm dia. 1000/Pk. 1 roll
10395443 White 25.4W x 66.68 mmH 2500/Pk. 1 roll
11819734 Yellow 9.53 mm dia. 3000/Pk. 1 roll
10671344 White 9.53 mm dia. 3000/Pk 1 roll
10273143 White 12.7 x 25.4 mm 3000/Pk. 1 roll
10415992 White 12.7W x 25.4 mmH 1000/Pk. 1 roll
10051313 White 12.7 mm dia. 3000/Pk. 1 roll
10192752 White 22.86W x 38.1 mmH 3000/Pk. 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11886023 Supplier Brady™ Supplier No. 217084

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For smooth, textured/rough or Highly textured/Low surface energy surfaces.

  • Permanent acrylic adhesive
  • Matt finish
  • Nylon cloth labels

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Description Thermal Transfer Printable Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White
Display Blank
Finish Matte
Format Die-cut
Material Nylon
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Laboratory identification
For Use With (Equipment) BBP11, PR200Plus, PR300Plus, PR600Plus, BP1244, BP1344, BP4000, BP4320
Horizontal Repeat (Metric) 28.40 mm
Labels per Row 3
Min. Operating Temperature (Metric) -40°C
No. per Pack 1500/Pk.
Quantity 1500/Pk.
Shape Rectangle
Size (Metric) 25.4W x 36.5 mmH
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) 40°C to 90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.041 mm
Vertical Repeat (Metric) 39.50 mm
Dimensions (LxW) 36.50 x 25.40 mm
Length (English) 1.437 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 66.68 mm
Alternate Part Number BPT-621-499
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.