missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Nylon Utility Brushes

Product Code. 11755229 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric) Handle:
200 mm
500 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Handle unitSize
11755229 500 mm Each
11735229 200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11755229 Supplier Cole-Parmer™ Supplier No. 8455031
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These low-cost, quality brushes are perfect for general-purpose cleaning. Cole-Parmer™ Utility Brushes feature a white plastic handle that won't support bacteria or hold water.

  • Durable brushes made with nylon bristles and a hard plastic handle

Specifications

Product Type Utility Brush
Bristle Material Nylon
Handle Material Plastic
Color White
Diameter (Metric) Bristle 130 mm
For Use With (Application) General-purpose cleaning
Length (Metric) 140 mm
Length (Metric) Handle 500 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.