missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences O-Ring, transparent, from silicone (VMQ), not suitable for desiccators

Product Code. 11870680 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric) Outside:
75 mm
110 mm
133 mm
157 mm
215 mm
Unit Size:
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outside Unit Size
11870680 75 mm Pack of 5
11890680 215 mm Pack of 5
15282119 110 mm Pack of 5
13497068 133 mm Pack of 5
11880680 157 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11870680 Supplier DWK Life Sciences Supplier No. 292253409
  • ONLINE EXCLUSIVE PRICE
    58.80 €
    53.55 € / Pack of 5
    Save 5.25 €
    8% Off
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Seal is suitable for the tight sealing of flat flange vessels with annular groove.

Flat flange vessels are large-volume reaction vessels consisting of a lower part and a lid. These two parts are held together by a clamping ring. The transparent O-ring made of silicone serves as a seal for flat flange vessels with an annular groove. It prevents tilting of the ground surfaces between the lower part and the lid and convinces by its good elasticity. The chemical resistance is limited compared to FEP coated O-rings.

  • Accessories for flat flange vessels from silicone (VMQ), so is highly elastic
  • The chemical resistance of silicone is lower than FEP coated O-rings

Specifications

For Use With (Application) Tight closure of flange vessels
Quantity 5/Pk.
Material Silicone (VMQ)
Diameter (Metric) Outside 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.