missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ Waterproof Multiparameter Testr

Product Code. 11509114
Change view
Click to view available options
Range (pH):
0 to 14
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Range (pH) Unit Size
11509114 0 to 14 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11509114 Supplier Oakton™ Supplier No. 01X441506
  • ONLINE EXCLUSIVE PRICE
    327.00 €
    310.00 € / Pack of 1
    Save 17.00 €
    5% Off
View all promotions
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The ultimate tester for pH, conductivity, TDS, salinity and temperature

  • IP67 Waterproof—Lightweight tester even floats for easy retrieval
  • Reliable pH measurement from 0.00 to 14.00 with 0.01 resolution and accuracy
  • Autoranging Conductivity measure from 0 to 20.00mS, measures TDS and salinity from 0 to 10.00 ppt
  • Replaceable sensor module (sold separately, 15-094-151) saves you money by reusing the meter body

TRUSTED_SUSTAINABILITY

Specifications

Calibration Points (Conductivity) 1 to 3 Point standard/manual
Calibration Points (pH) 3 to 5
Detection Range 0 to 14pH
IP Rating IP67
Measurement Modes pH, Conductivity, TDS, Salinity, Temperature
Range (Conductivity) 0 to 200 μS, 200 to 2000 μS, 2 to 20 mS
Range (pH) 0 to 14
Range (Salinity) 0 to 100 ppm, 100 to 1000 ppm, 1 to 10 ppt
Range (TDS) 0 to 100 ppm, 100 to 1000 ppm, 1 to 10 ppt
Resolution (pH) 0.1
Temperature Range (Metric) 0°C to 50°C
Includes Detachable sensor, clear Plastic case, batteries and instructions
Resolution (Conductivity) 0.1 mS
Resolution (Salinity) 0.1ppm, 1ppm, 0.01ppt, 0.01%
Resolution (TDS) 0.1ppm, 1ppm, 0.01ppt
Temperature Accuracy ±0.5°C
Temperature Resolution 0.1°C
Length (Metric) 16.51 cm
Shipping Weight (English) 0.2 lb.
Shipping Weight (Metric) 90 g
Voltage 1.5 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.