missing translation for 'onlineSavingsMsg'
Learn More

Zeiss™ Objective Achromat S

Product Code. 13562330
Change view
Click to view available options
Magnification Power:
0.63X
1.5X
3X
Focus Distance:
28 mm
107 mm
236 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Power Focus Distance Unit Size
13562330 3X 236 mm Each
11875123 0.63X 107 mm Each
11885123 1.5X 28 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13562330 Supplier Zeiss™ Supplier No. 4352149901
  • ONLINE EXCLUSIVE PRICE
    562.00 €
    418.52 € / Pack of 1
    Save 143.48 €
    25% Off
 Restricted Item
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Benefit from the long experience of Zeiss in building world class optics to find the objectives dedicated for your application

Compatible Microscopes:

  • SteREO Discovery.V12
  • SteREO Discovery.V20
  • SteREO Discovery.V8

Specifications

Type Objective Achromat S
Focus Distance 236 mm
For Use With (Equipment) Zeiss Microscopes
Magnification Power 3X
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.