missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zeiss™ Objective LD A-Plan
Click to view available options
Magnification Power:
100X
Focus Distance:
0.22 mm
Unit Size:
Each
Description
- This class of objectives provides an attractive alternative to Achroplan objectives, both in routine and research applications
- A-Plan objectives provide rich contrast and can be used with eyepieces with a field of view up to 23mm
- Allow contrasting methods ranging from brightfield to phase contrast
- For excitation wavelength within the visible spectrum they can be used for epifluorescence work
Specifications
Specifications
| Type | Objective LD A-Plan |
| Description | Objective A-Plan 100x/1.25 Oil M27 |
| Focus Distance | 0.22 mm |
| Includes | Immersol 518 N, oiler 20mL |
| Magnification Power | 100X |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction