missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Oceanic™ 48-913 Series Blue Nitrile Medium Weight Gloves
Click to view available options
Size:
8
9
10
11
Unit Size:
12 pairs
Description
- Knitted construction
- Cotton jersey liner
- 3/4 Dipped finishing
- Safety cuff
Specifications
Specifications
| Back Material | Nitrile |
| Certifications/Compliance | CE Mark, EN 388 : 4111 |
| Cuff Material | Nitrile |
| Coating Material | Nitrile |
| Color | Blue |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | Yes |
| Material | Cotton |
| Product Type | Mediumweight Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction