missing translation for 'onlineSavingsMsg'
Learn More

Notrax Oct-O-Flex™ 12 mm Stylish Rubber Entrance Mat

Product Code. 17792238
Change view
Click to view available options
Dimensions (L x W):
100 x 75 cm
150 x 100 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17792238 150 x 100 cm Each
17782238 100 x 75 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17792238 Supplier Notrax Supplier No. 599S3959OB
  • ONLINE EXCLUSIVE PRICE
    124.13 €
    100.80 € / Pack of 1
    Save 23.33 €
    18% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Oct-O-Flex™ Stylish Rubber Entrance Mat has excellent adherence and adapts to any surface while the raised studs underneath allow water to easily drain through, keeping the surface clean and dry.

  • Made from durable rubber compounds that withstand the heaviest of foot traffic, Oct-O-Flex™ mats are easy to clean and practically weather proof
  • The Oct-OFlex™ outdoor rubber mat scrapes shoes to stop dirt, grit and grime from entering the building
  • Its unique design of small drainage holes is EU compliant for public entrances and its smooth surface makes it the ideal mat for wheeled access (carts, wheelchairs, suitcases, etc)
  • The mat has excellent adherence and adapts to any surface while the raised studs underneath allow water to easily drain through, keeping the surface clean and dry

Specifications

Dimensions (L x W) 150 x 100 cm
Color Black
Length (English) 59 in.
Length (Metric) 150 cm
Material Natural Rubber
Type Industrial and Commercial Matting
Width (Metric) 100 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.