missing translation for 'onlineSavingsMsg'
Learn More

Notrax Oct-O-Mat™ Classic Honeycomb Entrance Mat

Product Code. 17792218
Change view
Click to view available options
Dimensions (L x W):
100 x 75 cm
120 x 80 cm
150 x 100 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17792218 100 x 75 cm Each
17702228 120 x 80 cm Each
17712228 150 x 100 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17792218 Supplier Notrax Supplier No. 564S3039OB
  • ONLINE EXCLUSIVE PRICE
    60.90 €
    53.05 € / Pack of 1
    Save 7.85 €
    12% Off
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The traditional octagonal Oct-O-Mat™ outdoor rubber mat is known for its large holes that provide traction and excellent drainage in extreme weather conditions, and scrape shoes to stop dirt, grit and grime from entering the building.

  • The traditional octagonal Oct-O-Mat™ outdoor rubber mat is known for its large holes that provide traction and excellent drainage in extreme weather conditions and scrape shoes to stop dirt, grit and grime from entering the building
  • Made from a durable rubber compound, these heavy duty mats withstand intense foot traffic, are easy to clean and practically weather proof
  • The resilient rubber offers excellent adherence and adapts to any surface while the raised knobs underneath allow water to easily flow away in all directions, keeping the surface clear

Specifications

Dimensions (L x W) 100 x 75 cm
Color Black
Length (English) 3.3 ft.
Length (Metric) 100 cm
Material Natural Rubber
Type Industrial and Commercial Matting
Width (Metric) 75 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.