missing translation for 'onlineSavingsMsg'
Learn More

Notrax Oct-O-Mat™ Connectors, Polybag

Product Code. 17782218
Change view
Click to view available options
Color:
Black
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17782218 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17782218 Supplier Notrax Supplier No. 564K0000BL
  • ONLINE EXCLUSIVE PRICE
    19.95 €
    17.64 € / Pack of 1
    Save 2.31 €
    11% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Oct-O-Mat™ Connectors for lengthwise or widthwise extension

  • Oct-O-Mat™ Connectors for lengthwise or widthwise extension
  • Polybag, 10/Pk.
  • Thickness: 20 mm

Specifications

Thickness (Metric) 20 mm
Color Black
Material PVC
Type Industrial and Commercial Matting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.