missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- Column Packing
- Macherey-Nagel™ Octadecyl Phase Polygosil™ C18
Macherey-Nagel™ Octadecyl Phase Polygosil™ C18
Product Code. 10778222 Shop All Macherey-Nagel Products
Change view
Click to view available options
Quantity:
10 g
100 g
Particle Size:
5 μm
7 μm
10 μm
Pore Size:
100 Å
1000 Å
300 Å
60 Å
Unit Size:
100g
10g
14 product options available for selection
| Product Code. | Quantity | Particle Size | Pore Size | Unit Size |
|---|---|---|---|---|
| 10778222 | 100 g | 10 μm | 100 Å | 100g |
| 10104601 | 100 g | 10 μm | 60 Å | 100g |
| 10505961 | 100 g | 5 μm | 100 Å | 100g |
| 10641292 | 100 g | 5 μm | 60 Å | 100g |
| 10515781 | 100 g | 7 μm | 1000 Å | 100g |
| 10566121 | 100 g | 7 μm | 300 Å | 100g |
| 10194591 | 100 g | 7 μm | 60 Å | 100g |
| 10022681 | 10 g | 10 μm | 100 Å | 10g |
| 10419351 | 10 g | 10 μm | 60 Å | 10g |
| 10595951 | 10 g | 5 μm | 100 Å | 10g |
| 10746692 | 10 g | 5 μm | 60 Å | 10g |
| 10296401 | 10 g | 7 μm | 1000 Å | 10g |
| 10032741 | 10 g | 7 μm | 300 Å | 10g |
| 10595771 | 10 g | 7 μm | 60 Å | 10g |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
This item is not returnable.
View return policy
Product Code.
10778222
Supplier
Macherey-Nagel™
Supplier No.
711580.100
You must Sign In and have a business account to purchase this item.
Restricted Item
Estimated Shipment: 16-11-2026
Log in to see stock.
Log in to see stock.
Add to basket
Add to basket
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Specifications
Specifications
| Particle Size | 10 μm |
| Pore Size | 100 Å |
| Technique | Liquid Chromatography |
| Quantity | 100 g |
| Product Type | Polygosil C18 Phases |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?