missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Octahedral PTFE Stir Bar

Product Code. 11858872 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (Metric):
13 mm
15 mm
22 mm
25 mm
41 mm
51 mm
75 mm
Diameter (Metric):
3 mm
8 mm
13 mm
Unit Size:
Pack of 10
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Unit Size
11858872 13 mm 3 mm Pack of 10
11923574 15 mm 8 mm Pack of 10
11933574 22 mm 8 mm Pack of 10
12676316 41 mm 8 mm Pack of 10
11953574 75 mm 13 mm Pack of 5
11943574 25 mm 8 mm Pack of 10
11517782 51 mm 8 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 11858872
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Provides stable stirring action. These PTFE magnetic stir bars are autoclavable and include a pivot ring. The flat surfaces provide a great mixing action.

  • Stable, general-purpose magnetic stir bar
  • The flat surfaces provide a greater mixing action
  • All have pivot rings
  • AlNiCo-V magnets encased in PTFE
  • Autoclavable

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
Diameter (English) 0.125 in.
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Length (English) 0.5 in.
Diameter (Metric) 3 mm
Length (Metric) 13 mm
Quantity 10/Pk.
Shape Octahedral
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.