missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Includes
Weighing platform, holder for floating items, holder for non-floating items, beaker stand, beaker, thermometer, forceps
Compatible with:
Models with capacities up to 610g and readability of 0.1 and 1mg
- Discovery
- Explorer
- Adventurer Pro (except AV53x)
- Pioneer
Models with capacities up to 1100g and readability of 0.1 and 1mg
- Explorer
Specifications
Specifications
| For Use With (Equipment) | Ohaus Balance |
| Includes | Weighing platform, holder for floating items, hold |
| Languages | Chinese, English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Russian, Spanish (MX) |
| Product Line | Density Determination Kits |
| Type | Density Determination Kit |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?