missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Ohaus™ Explorer™ Tower Mount Kit for Display

Product Code. 11860133 Shop All Ohaus Products
Change view
Click to view available options
For Use With (Equipment):
Display of Explorer Model EX124, EX224, EX324, EX2
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
11860133 Display of Explorer Model EX124, EX224, EX324, EX2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11860133 Supplier OHAUS™ Supplier No. 83021102
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with OHAUS™ Explorer Balances

Can be used with Ohaus Explorer models: EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201.

  • Color: Silver
  • Material: Steel
  • Overall Length: 36 in. (91.4cm)
  • Weight: 6 lb.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Display of Explorer Model EX124, EX224, EX324, EX2
Material Steel
Length (English) 36 in.
Length (Metric) 91 cm
Languages Chinese, English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Russian, Spanish (MX)
Product Line Column Mounts
Type Tower Mount
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.