missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Triple Beam Balance Mass Set

For use with a variety of mechanical scales. OHAUS™ Triple Beam Balance Mass Set includes two 1kg and one 500g counterweights for use with compatible Triple Beam 700 series, Dial-O-Gram 1600 series and Pro series mechanical balances.

Brand:  OHAUS™ 80780108

Code : 03

Additional Details : Weight : 0.76000kg

Product Code. 11835751

  • 60.75 € / Each
Estimated Shipment: 29-05-2024
to see stock.
Add to basket

Description

Description

Counterweight set for use with the following mechanical scales:

  • Triple Beam 710-00
  • Triple Beam 750-S0
  • Triple Beam 760-00
  • Triple Beam Dial-O-Gram 1650-00
  • Triple Beam Pro TP2611
Specifications

Specifications

Weight Set, 2x1kg, 1x500g
Miscellaneous
1 x 500 g, 2 x 1 kg
Calibration, counter weight
3 Weights/Pk.
Metric Attachment Weight Set
Cast Iron
Cylindrical
Triple Beam 710-00, 750-S0 and 760-00; Triple Beam Dial-O-Gram 1650-00; and Triple Beam Pro TP2611
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers