missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica OHS 20 Digital Overhead Stirrer

Product Code. 16375665 Shop All Velp Products
Change view
Click to view available options
Speed:
30 to 2000 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed unitSize
16375665 30 to 2000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16375665 Supplier Velp Scientifica Supplier No. F20100494
Keep Your Samples Cool
Use promo code 27999
View all promotions
Estimated Shipment: 01-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Digital Overhead Stirrer. (Support stand, clamp and stirring shaft are not included; sold separately.)

Overhead Stirrer with 20 Ncm torque, digital display and timer able to stir up to 25 L. Designed to guarantee the highest safety standards and guarantee durability even in the most aggressive environments.

The OHS 20 Digital is the ideal solution for demanding applications operating with a viscosity of up to 10.000 mPa.

Safety and Resistance in the Lab

  • Resistant sealed housing and IP 54 Protection
  • Integrated overload, overtemperature, and overcurrent safety alarms will preserve the performance over time and stop stirring for maximum safety in your lab
  • Safe start and stop knob operation and lock key avoid unintended stat up and changes of the working conditions.

Best-in-class Stirring Power

  • The brushless motor stirs up to 25 L with a maximum torque of 20 Ncm, ensuring excellent performance and long lifetime
  • SpeedServo™ torque compensation technology keeps the speed constant automatically adjusting to viscosity changes.

Ease of use

  • The SmartChuck™ technology simplifies the shaft accommodation process that can be carried out even with one hand and does not require any tool, making your life easier
  • All the necessary information is available at a glance and the dedicated Torque Display with 4 LED segments informs about viscosity changes during the operation.
  • The OHS Digital integrated timer allows unattended operations. Program your OHS Digital from 1min to 99.59h and walk away!

Specifications

Speed 30 to 2000 rpm
Capacity 25 L
Voltage 230 V
Wattage 65 W
Diameter (Metric) Shaft 7 mm
Dimensions (L x W x H) 235 x 90 x 285 mm
Height (Metric) 285 mm
Length (English) 9.3 in.
Length (Metric) 235 mm
Width (Metric) 90 mm
Certifications/Compliance Yes
Chuck Size 1 to 13 mm
Includes Digital Overhead Stirrer Only. (Support stand, Clamp, and Stirring Shaft not included.)
Material Aluminum Alloy
Model OHS 20 digital
Protection Class Yes
Torque Max. 20 Ncm
Viscosity Max. 10.000 mPas
Weight (Metric) 4.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.