missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica OHS 40 Digital Overhead Stirrer

Product Code. 16365665 Shop All Velp Products
Change view
Click to view available options
Speed:
30 to 2000 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed unitSize
16365665 30 to 2000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16365665 Supplier Velp Scientifica Supplier No. F20100493
  • ONLINE EXCLUSIVE PRICE
    1060.00 €
    1049.00 € / Pack of 1
    Save 11.00 €
    1% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Overhead Stirrer with 40 Ncm torque, digital display and timer able to stir up to 25 L. Designed to guarantee the highest safety standards and guarantee durability even in the most aggressive environments.

The OHS 60 Digital is the ideal solution for demanding applications operating with viscosities up to 50.000 mPa.

Safety and Resistance in the Lab

  • Resistant sealed housing and IP 54 Protection
  • Integrated overload, overtemperature, and overcurrent safety alarms will preserve the performance over time and stop stirring for maximum safety in your lab
  • Safe start and stop knob operation and lock key avoid unintended stat up and changes of the working conditions

Best-in-class Stirring Power

  • The brushless motor stirs up to 40 L with a maximum torque of 60 Ncm, and ensures the longest lifespan
  • SpeedServo™ torque compensation technology keeps the speed constant automatically adjusting to viscosity changes

Ease of use

  • The SmartChuck™ technology simplifies the shaft accommodation process that can be carried out even with one hand and does not require any tool, making your life easier
  • All the necessary information is available at a glance and the dedicated Torque Display with 4 LED segments informs about viscosity changes during the operation.
  • The OHS Digital integrated timer allows unattended operations. Program your OHS Digital from 1min to 99.59h and walk away!

Specifications

Speed 30 to 2000 rpm
Capacity 25 L
Voltage 230 V
Wattage 120 W
Diameter (Metric) Shaft 7 mm
Dimensions (L x W x H) 235 x 90 x 285 mm
Height (Metric) 285 mm
Length (English) 9.3 in.
Length (Metric) 235 mm
Width (Metric) 90 mm
Certifications/Compliance Yes
Chuck Size 1 to 13 mm
Material Aluminum Alloy
Model OHS 40 digital
Protection Class Yes
Torque Max. 40 Ncm
Viscosity Max. 25.000 mPas
Weight (Metric) 4.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.