missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Oil-Based Tech Pen
Description
- Oil-based marking paint resists washing, weathering, mild acids and alkalis
- Operates within the temperature range of -46°C to +65°C (-50°F to +150°F)
- Withstands autoclaving at 121°C (250°F)
- Mark is approximately 1 mm (0.040 in.) wide
Specifications
Specifications
| Tip Style | Soft Tip |
| Product Type | Permanent Marking Pen |
| Color | Multi |
| Sterility | Non-sterile |
| Disposable | Limited-use |
| Latex Free | Yes |
| No. per Pack | 7 |
| Width (Metric) Line | 1 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?