missing translation for 'onlineSavingsMsg'
Learn More

Euro Protection™ Oil Repellent Apron

Product Code. 12097626
Change view
Click to view available options
Dimensions (L x W):
120 x 90 cm
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
12097626 120 x 90 cm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12097626 Supplier Euro Protection™ Supplier No. 56200
Add to basket
Add to basket
This item is not returnable. View return policy

Order Info

HeightMetric

Specifications

Type Oil Repellent Apron
Material PVC, Polyurethane
Color White
Thickness 0.44 mm
Dimensions (L x W) 120 x 90 cm
Length (Metric) 120 cm
Width (Metric) 90 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.