missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class E2 Proof Line Knob Weight with DAkkS Certificate

Product Code. 11323314 Shop All Sartorius Products
Change view
Click to view available options
Mass:
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Mass Unit Size
11323314 5 g Each
11303314 1 g Each
11313314 2 g Each
11333314 10 g Each
11343314 20 g Each
11353314 50 g Each
11363314 100 g Each
11373314 200 g Each
11383314 500 g Each
11393314 1 kg Each
11303324 2 kg Each
11313324 5 kg Each
11357494 10 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11323314 Supplier Sartorius™ Supplier No. YCW352AC02
  • ONLINE EXCLUSIVE PRICE
    188.00 €
    186.00 € / Pack of 1
    Save 2.00 €
    1% Off
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Polished non-magnetizable calibration weights. Sartorius™ OIML Class E2 Proof Line Knob Weight with DAkkS Certificate is constructed of special steel and supplied in a plastic case.

  • Non-magnetizable
  • Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
  • Special Stainless steel construction with a density of 7,950 kg/m3
  • Complies with OIML R111-1 International Recommentation
  • DAkkS Certified
TRUSTED_SUSTAINABILITY

Specifications

Product Type Proof Line Knob Weight
Certifications/Compliance DAkkS calibration certificate
Classification OIML Class E2
Material Special Stainless Steel
Density 7,950kg/m3
Mass 5 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.