missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Non-magnetizable
- Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
- Special Stainless steel construction with a density of 7,950 kg/m3
- Complies with OIML R111-1 International Recommentation
Specifications
Specifications
| Product Type | Proof Line Knob Weight |
| Classification | OIML Class E2 |
| Material | Special Stainless Steel |
| Density | 7,950kg/m3 |
| Mass | 200 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?