missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class E2 Proof Line Leaf Weight with DAkkS Certificate

Constructed from non-magnetizable aluminum or nickel silver. Sartorius™ OIML Class E2 Leaf Weight with DAkkS Certificate is higly resistant to corrosion.

Brand:  Sartorius™ YCW2221-AC-02

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11303354

  • 132.00 € / Each
Estimated Shipment: 26-06-2024
to see stock.
Add to basket

Description

Description

  • Milligram weights are provided as leaf weights
  • With nominal mass values ranging from 1mg to 5mg are made of aluminum has density of 2,650 kg/m3
  • Weights with nominal values of 10mg to 500mg are made of nickel silver has density of 8,600 kg/m3
  • Tolerances comply with OIML R111-1
  • DAkkS Certified
Specifications

Specifications

Proof Line Weight
OIML Class E2
8,600kg/m3
DAkkS calibration certificate
Nickel Silver
200 mg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers