missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class E2 Proof Line Leaf Weight with DAkkS Certificate
Constructed from non-magnetizable aluminum or nickel silver. Sartorius™ OIML Class E2 Leaf Weight with DAkkS Certificate is higly resistant to corrosion.
132.00 €
Specifications
Product Type | Proof Line Weight |
---|---|
Certifications/Compliance | DAkkS calibration certificate |
Classification | OIML Class E2 |
Product Code | Brand | Mass | Density | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Mass | Density | Material | Price | Quantity & Availability | |||
11313354
|
Sartorius™
YCW2521-AC-02 |
500 mg | 8,600kg/m3 | Nickel Silver |
132.00 €
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
11333344
|
Sartorius™
YCW0121-AC-02 |
1 mg | 2,650kg/m3 | Aluminum |
132.00 €
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
11343344
|
Sartorius™
YCW0221-AC-02 |
2 mg | 2,650kg/m3 | Aluminum |
132.00 €
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||
11353344
|
Sartorius™
YCW0521-AC-02 |
5 mg | 2,650kg/m3 | Aluminum |
132.00 €
Each |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||
11363344
|
Sartorius™
YCW1121-AC-02 |
10 mg | 8,600kg/m3 | Nickel Silver |
132.00 €
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||
11373344
|
Sartorius™
YCW1221-AC-02 |
20 mg | 8,600kg/m3 | Nickel Silver |
132.00 €
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||
11383344
|
Sartorius™
YCW1521-AC-02 |
50 mg | 8,600kg/m3 | Nickel Silver |
132.00 €
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
11393344
|
Sartorius™
YCW2121-AC-02 |
100 mg | 8,600kg/m3 | Nickel Silver |
132.00 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||
11303354
|
Sartorius™
YCW2221-AC-02 |
200 mg | 8,600kg/m3 | Nickel Silver |
132.00 €
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||
Description
- Milligram weights are provided as leaf weights
- With nominal mass values ranging from 1mg to 5mg are made of aluminum has density of 2,650 kg/m3
- Weights with nominal values of 10mg to 500mg are made of nickel silver has density of 8,600 kg/m3
- Tolerances comply with OIML R111-1
- DAkkS Certified
Specifications
Proof Line Weight | |
DAkkS calibration certificate | |
OIML Class E2 |