missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class E2 Proof Line Leaf Weight with DAkkS Certificate
Constructed from non-magnetizable aluminum or nickel silver. Sartorius™ OIML Class E2 Leaf Weight with DAkkS Certificate is higly resistant to corrosion.
Brand: Sartorius™ YCW0521-AC-02
Code : NEW
Additional Details : Weight : 0.00100kg
Description
- Milligram weights are provided as leaf weights
- With nominal mass values ranging from 1mg to 5mg are made of aluminum has density of 2,650 kg/m3
- Weights with nominal values of 10mg to 500mg are made of nickel silver has density of 8,600 kg/m3
- Tolerances comply with OIML R111-1
- DAkkS Certified
Specifications
Proof Line Weight | |
OIML Class E2 | |
2,650kg/m3 |
DAkkS calibration certificate | |
Aluminum | |
5 mg |