missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class E2 Proof Line Weight Set with DAkkS Certificate

Product Code. 11393364 Shop All Sartorius Products
Click to view available options
Mass:
1 g to 1 kg
1 g to 200 g
1 mg to 500 mg
Density:
2,950 kg/m3 (1 to 5mg), 8,600 kg/m3 (10mg to 500mg)
7,950 kg/m3
Material:
Aluminum (1 to 5 mg), Nickel Silver (10 to 500 mg)
Special Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11393364

Brand: Sartorius™ YCS31522AC02

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes the same features and properties as the individual weights of this series, along with the corresponding maximum permissible errors. Sartorius™ OIML Class E2 Weight Set with DAkkS Certificate is supplied with gloves, tweezers and brush in high-quality plastic case

Values 1 to 5mg:
Aluminum leaf weights with density of 2,650 kg/m3

Values of 10 to 500mg:
Nickel silver construction with density of 8,600 kg/m3.

Values of 1g and higher:
Polished, special stainless steel knob weights with density of 7,950kg/m3

  • Highly corrosion resistant
  • Non-magnetizable
  • Tolerances comply with OIML R111-1
  • Includes sturdy plastic carry case
  • DAkkS Certified
TRUSTED_SUSTAINABILITY

Specifications

Product Type Proof Line Weight Set
Certifications/Compliance DAkkS calibration
Classification OIML Class E2
Material Special Stainless Steel
Density 7,950 kg/m3
Mass 1 g to 200 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.