missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn OIML Class F Weight Safety Set
Click to view available options
Weight (Metric):
10, 100 g
10, 200 g
100, 2000 g
20, 200 g
20, 500 g
200, 10 g
200, 2000 g
5, 100 g
5, 50 g
50, 1000 g
Classification:
F1
F2
F2, F1
Unit Size:
1 set
Each
Description
- These KERN Safety Sets each contain one test weight for testing the sensitivity, i.e. the correct adjustment of your balance as well as a small test weight to test the lower end of the weighing range, the so-called minimum sample weight
- As an option, the KERN Safety Set has space for another test weight, for testing your balance at a weight which is relevant for you
- Useful accessories which have been selected to suit that particular KERN Safety Set, such as, for example, special gloves, tweezers, weight grips, brushes, etc. will assist you in handling your test weights properly
- Stored in the practical protective case next to your balance, you can check and ensure the high precision of your balance at any time
Specifications
Specifications
| Classification | F1 |
| Material | Stainless Steel |
| Weight (Metric) | 10, 100 g |
| Includes | Protective Case |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction