missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class F1 Proof Line Knob Weight with DAkkS Certificate

Product Code. 11393324 Shop All Sartorius Products
Change view
Click to view available options
Mass:
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Mass Unit Size
11393324 200 g Each
11323324 1 g Each
11333324 2 g Each
11343324 5 g Each
11353324 10 g Each
11363324 20 g Each
11373324 50 g Each
11383324 100 g Each
11303334 500 g Each
11313334 1 kg Each
11323334 2 kg Each
11333334 5 kg Each
11377494 10 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11393324 Supplier Sartorius™ Supplier No. YCW523AC02
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Polished non-magnetizable calibration weights. Sartorius™ OIML Class F1 Proof Line Knob Weight with DAkkS Certificate is constructed of special steel and supplied in a plastic case.

  • Non-magnetizable
  • Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
  • Special Stainless steel construction with a density of 7,950 kg/m3
  • Complies with OIML R111-1 International Recommentation
  • DAkkS Certified
TRUSTED_SUSTAINABILITY

Specifications

Product Type Proof Line Weight
Certifications/Compliance DAkkS calibration certificate
Classification OIML Class F1
Material Special Stainless Steel
Density 7,950kg/m3
Mass 200 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.