missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class F1 Reference Line Weight Set with DAkkS Certificate
Shop All Sartorius ProductsDescription
Values 1 to 5mg:
Aluminum leaf weights with density of 2,650 kg/m3
Values of 10 to 500mg:
Nickel silver construction with density of 8,600 kg/m3.
Values of 1g and higher:
Polished, special stainless steel knob weights with density of 7,950kg/m3
- Highly corrosion resistant
- Non-magnetizable
- Tolerances comply with OIML R111-1
- Includes sturdy plastic carry case
- DAkkS Certified
Specifications
Specifications
| Product Type | Reference Line Weight Set |
| Certifications/Compliance | DAkkS Calibration Certificate |
| Classification | OIML Class F1 |
| Material | Aluminum, Nickel Silver, Stainless Steel |
| Density | 7,950kg/m3 |
| Mass | 1 mg to 100 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction