missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class M1 Proof Line Weight Set without Certificate
Shop All Sartorius Products
Click to view available options
Mass:
1 g to 1 kg
1 g to 5 kg
1 mg to 500 mg
Material:
Aluminum (1 to 5 mg), Nickel Silver (10 to 500 mg)
Stainless Steel
Density:
2,950 kg/m3 (1 to 5mg), 8,600 kg/m3 (10mg to 500mg)
7,850 kg/m3
Unit Size:
Each
Beschreibung
Values 1 to 5mg:
Aluminum leaf weights with density of 2,650 kg/m3
Values of 10 to 500mg:
Nickel silver construction with density of 8,600 kg/m3.
Values of 1g and higher:
Polished, special stainless steel knob weights with density of 7,950kg/m3
- Highly corrosion resistant
- Non-magnetizable
- Tolerances comply with OIML R111-1
- Includes sturdy plastic carry case
Spezifikation
Spezifikation
| Product Type | Proof Line Weight Set |
| Classification | OIML Class M1 |
| Material | Aluminum (1 to 5 mg), Nickel Silver (10 to 500 mg) |
| Density | 2,950 kg/m3 (1 to 5mg), 8,600 kg/m3 (10mg to 500mg) |
| Mass | 1 mg to 500 mg |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur