missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class M1 Weight Set with Dakks Certificate

Product Code. 11373364 Shop All Sartorius Products
Change view
Click to view available options
Class M1 Weight Set , 1 g - 100 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11373364 Class M1 Weight Set , 1 g - 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11373364 Supplier Sartorius™ Supplier No. YCS31515AC02
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes the same features and properties as the individual weights of this series, along with the corresponding maximum permissible errors. Sartorius™ OIML Class M1 Weight Set with DAkkS Certificate is supplied with gloves, tweezers and brush in high-quality plastic case

Values 1 to 5mg:
Aluminum leaf weights with density of 2,650 kg/m3

Values of 10 to 500mg:
Nickel silver construction with density of 8,600 kg/m3.

Values of 1g and higher:
Polished, special stainless steel knob weights with density of 7,950kg/m3

  • Highly corrosion resistant
  • Non-magnetizable
  • Tolerances comply with OIML R111-1
  • Includes sturdy plastic carry case
  • DAkkS Certified
TRUSTED_SUSTAINABILITY

Specifications

Product Type M1 Weight Set
Certifications/Compliance DAkkS Calibration Certificate
Classification M1
Material Aluminum, Nickel Silver, Stainless Steel
Density 7,850kg/m3
Mass 1 g to 100 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.