missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class M1 Weight Set without Certificate

Product Code. 11363364 Shop All Sartorius Products
This item is not returnable. View return policy
Product Code. 11363364 Supplier Sartorius™ Supplier No. YCS31515AC00
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Includes the same features and properties as the individual weights of this series, along with the corresponding maximum permissible errors. Sartorius™ OIML Class M1 Weight Set without Certificate is supplied with gloves, tweezers and brush in a high-quality plastic case

Values 1 to 5mg:
Aluminum leaf weights with density of 2,650 kg/m3

Values of 10 to 500mg:
Nickel silver construction with density of 8,600 kg/m3.

Values of 1g and higher:
Polished, special stainless steel knob weights with density of 7,950kg/m3

  • Highly corrosion resistant
  • Non-magnetizable
  • Tolerances comply with OIML R111-1
  • Includes sturdy plastic carry case
TRUSTED_SUSTAINABILITY

Specifications

Product Type Weight Set
Classification M1
Material Stainless Steel
Density 7,850 kg/m3
Mass 1 to 100 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.