missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ OIML F1 Weight Set, NVLAP Certificate

Product Code. 16692482 Shop All Ohaus Products
Change view
Click to view available options
Mass:
1 kg to 1 g
1 kg to 1 mg
100 g to 1 g
100 g to 1 mg
2 x 2 kg to 1 g
2 x 2 kg to 1 mg
2 x 200 g to 1 g
2 x 200 g to 1 mg
5 kg to 1 g
5 kg to 1 mg
50 g to 1 g
50 g to 1 mg
500 g to 1 g
500 g to 1 mg
500 mg to 1 mg
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Mass Unit Size
16692482 500 g to 1 mg Each
16622482 500 mg to 1 mg Each
16632482 50 g to 1 mg Each
16642482 50 g to 1 g Each
16652482 100 g to 1 mg Each
16662482 100 g to 1 g Each
16672482 2 x 200 g to 1 mg Each
16682482 2 x 200 g to 1 g Each
16602492 500 g to 1 g Each
16612492 1 kg to 1 mg Each
16622492 1 kg to 1 g Each
16632492 2 x 2 kg to 1 mg Each
16642492 2 x 2 kg to 1 g Each
16652492 5 kg to 1 mg Each
16662492 5 kg to 1 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 16692482 Supplier Ohaus™ Supplier No. 80780445
  • ONLINE EXCLUSIVE PRICE
    1315.00 €
    950.67 € / Pack of 1
    Save 364.33 €
    27% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Supplied with a NVLAP Accredited Certificate and Adjusted to Meet or Exceed OIML F1 Tolerances

  • Weight Sets in masses ranging from 1 gram to 1 kilogram are made of Troemner Alloy 8 Stainless Steel which possesses closely controlled density (8.03 g/cm3), extremely low magnetic properties, good stability, and resistance to corrosion
  • Weights are supplied in high quality cases to ensure weights are held securely, kept clean, and dust free
  • NVLAP Calibration Certificate is accredited to ISO 17025 which is recognizable through ILAC
  • Weight surfaces meet or exceed OIML R 111 and have a highly polished mirror-like finish which allows scratches and foreign matters on the weight to be easily seen allowing for stability and longevity
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NVLAP Accredited Certificate
Material Stainless Steel, Aluminum
Weight (Metric) 2 kg
Mass 500 g to 1 mg
Includes Protective Case
Packaging Quantity 24/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.