missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Electrothermal™ Omni-Reaction Station, OS1025
Description
- Interchangeable modular design
- Greater stirring stability and stir speeds of 100 to 800rpm
- Simple menus and touchpad interface to control the system performance
- All heater cartridges are equipped with “in block heaters” that allow temperatures up to 220°C.
- High level of stability (± 1.5°C) across the heater cartridge itself
- An external temperature probe to increase temperature accuracy to 0.5°C
- An outer casing to retain the “cool to touch” safety feature that so many of our customers value
- Selected cartridges can also be used in conjunction with a cooling plug to extend the temperature range from - 30°C to 220°C
Specifications
Specifications
| Holds | 25 mL tubes |
| No. of Places | 10 |
| Temperature Range (Metric) | Ambient to 220°C, -30°C to +220°C (with Selected Cartridges) |
| Type | Reaction Station |
| Display | Digital |
| Speed | 100 to 800 rpm |
| Temperature Accuracy | ±0.5°C with external temperature probe |
| Temperature Stability | ±1.5°C |
| Dimensions (L x W x H) | 235 x 330 x 300 mm |
| Shipping Weight (Metric) | 10 kg |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
