missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ BenchMark™ Microbore Chromatography Columns
Click to view available options
Length (Metric):
25 mm
50 mm
100 mm
150 mm
Unit Size:
Each
Description
Includes
Ready-assembled column consisting of glass tube and two fixed endpieces preassembled with 2μm SS frits.
- Economical, nonadjustable columns for low pressure or gravity feed
- 3mm diameter and a variety of lengths
- Compatible with a variety of bulk media
Not resistant to acetone, ketones, chlorinated hydrocarbons, aliphatic esters, phenol, >10% NaOH, >10% HCl, >5% acetic acid, or strong mineral acid.
Specifications
Specifications
| Diameter (Metric) Inner | 3 mm |
| Type | Chromatography Column |
| Pore Size | 2 μm |
| Length (Metric) | 50 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction