missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ BenchMark™ Microbore Chromatography Columns

Product Code. 15845254
Encompass_Preferred
Click to view available options
Length (Metric):
25 mm
50 mm
100 mm
150 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15845254

Brand: Diba 006BCC0315FF

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Includes

Ready-assembled column consisting of glass tube and two fixed endpieces preassembled with 2μm SS frits.

Optimized for aqueous systems and compatible with solvents used in common liquid chromatography applications like protein purification

  • Economical, nonadjustable columns for low pressure or gravity feed
  • 3mm diameter and a variety of lengths
  • Compatible with a variety of bulk media

Not resistant to acetone, ketones, chlorinated hydrocarbons, aliphatic esters, phenol, >10% NaOH, >10% HCl, >5% acetic acid, or strong mineral acid.

Specifications

Diameter (Metric) Inner 3 mm
Type Chromatography Column
Pore Size 2 μm
Length (Metric) 150 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.