missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Omnifix Solo, Eccentric Luer-tip, 3-part Syringe

Product Code. 10666941
Change view
Click to view available options
Volume (Metric):
10 mL
20 mL
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10666941 20 mL Pack of 100
10470801 10 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10666941 Supplier B Braun™ Supplier No. 4616200V
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use the B Braun™ Omnifix Solo, Eccentric Luer-tip, 3-part Syringe for patient care when for slow aspiration and injection are necessary.

  • Disposable
  • High contrast black graduations
  • Eccentric Leur-tip

Specifications

Certifications/Compliance EN ISO 7886-1, ISO 10993 resp. DIN EN 30993
Material Polypropylene (Plunger), Synthetic Rubber (Stopper)
Color Natural
Description High contrast black graduation
For Use With (Application) For slow aspiration and injection
Latex Free Yes
Product Type Eccentric Luer-tip 3-part Syringe
Disposable Single-use
Graduations 1 mL
Quantity 100/Pk.
Volume (Metric) 20 mL
Connection Type Eccentric Luer Tip
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.