missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Omnispense™ ELITE Peristaltic Dispensing Pump

Product Code. 15382162 Shop All Wheaton Science Products Products
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
15382162 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15382162 Supplier Wheaton™ Supplier No. W375030D
  • ONLINE EXCLUSIVE PRICE
    4998.00 €
    3988.03 € / Pack of 1
    Save 1009.97 €
    20% Off
 Restricted Item
Currently Unavailable: We have no information when this product will be available.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly intuitive Icon Driven User Interface enables fast, easy setup and operation

  • Trouble-Free Calibration protocol requires minimal user inputs
  • Ultra High Precision Stepper Motor ensures accurate dispense volumes required for multi-well plates and microcentrifuge tubes
  • Compact Design with large 5# LCD backlit display
  • Programming and help screens provided in six languages to enable User-Friendly Operation in international laboratories
  • Engineered to comply with Industry Standards including UL, CSA, CE, WEEE and RoHs Compliant
  • Offers additional functionality that allows for real time measuring of liquid additions in the FLOW mode
  • Multiple ramp settings and is compatible with multiple pump heads and microcassette heads

Specifications

For Use With (Application) Dispensing and general liquid handling purposes
Electrical Requirements 230 V
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.