missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ ONE™ Oil Baths
Protect laboratory and samples, even at high temperatures. Memmert™ ONE™ Oil Baths offers multiple temperature protection through corrosion-resistant stainless steel and precise electronics.
Marke: Memmert™ ONE7
Code : 81
Weitere Details : Weight : 5.00000kg
Beschreibung
A range of test tube racks, baskets and other accessories is available, please contact Customer Service.- Fuzzy supported PID microprocessor controller
- Digital display
- 2 x PT100 sensors
- Calibration facility on controller
- Audio and visual alarm
- Over-temperature protection
Spezifikation
Fuzzy-supported PID-microprocessor controller | |
CE, VDE, GS | |
For mining, food and beverage, temperature control | |
ONE 7 | |
±0.1°C | |
240 mm | |
210 mm | |
140 mm | |
14 kg | |
230 V | |
50/60 Hz |
7 L | |
Digital LED | |
Stainless Steel | |
200°C | |
468 mm | |
356 mm | |
238 mm | |
240 mm | |
11 kg | |
1.2 w |