missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ ONE™ Oil Baths
Protect laboratory and samples, even at high temperatures. Memmert™ ONE™ Oil Baths offers multiple temperature protection through corrosion-resistant stainless steel and precise electronics.
Brand: Memmert™ ONE45
Code : 81
Additional Details : Weight : 5.00000kg
Description
A range of test tube racks, baskets and other accessories is available, please contact Customer Service.- Fuzzy supported PID microprocessor controller
- Digital display
- 2 x PT100 sensors
- Calibration facility on controller
- Audio and visual alarm
- Over-temperature protection
Specifications
Fuzzy-supported PID-microprocessor controller | |
CE, VDE, GS | |
For mining, food and beverage, temperature control | |
ONE 45 | |
±0.1°C | |
590 mm | |
350 mm | |
220 mm | |
31 kg | |
230 V | |
50/60 Hz |
45 L | |
Digital LED | |
Stainless Steel | |
200°C | |
818 mm | |
516 mm | |
296 mm | |
590 mm | |
24 kg | |
2.8 w |