missing translation for 'onlineSavingsMsg'
Learn More

Idex One-Piece, High-Pressure Fingertight Fittings: PEEK

Product Code. 13093050
Change view
Click to view available options
Length (English):
0.82 in.
1.03 in.
Pressure Rating:
5000 psi
6000 psi
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Pressure Rating Unit Size
13093050 1.03 in. 6000 psi Pack of 10
13023050 0.82 in. 5000 psi Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13093050 Supplier Idex Supplier No. 0201343
  • ONLINE EXCLUSIVE PRICE
    168.00 €
    134.37 € / Pack of 10
    Save 33.63 €
    20% Off
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fingertight coned fittings can withstand up to 9000 psi.

Fingertight fittings offer the convenience of making a tubing connection without the need for wrenches or specialized tools when tightening the fitting into place

  • Pressures up to 7000psi (483 bar)
  • Temperatures up to 125°C
  • Fingertights for 1/16 in. OD and smaller tubing
  • Replaceable Ferrules for two-piece versions

Specifications

Type Fingertight Fitting
Length (English) 1.03 in.
Pressure Rating 6000 psi
Material PEEK
Color Natural
For Use With (Equipment) 0.0625 in. O.D. Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.