missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ OCB Open Circulating Bath

Product Code. 15319494 Shop All Velp Products
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
Product Code. Voltage unitSize
15319494 230 V Each
1 options
This item is not returnable. View return policy

Product Code. 15319494

Brand: Velp Scientifica™ F40300240

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Velp Scientifica™ OCB Open Circulating Bath designed for those applications where accurate temperature requirements are needed including sample preparation, temperature control and thermostating material testing and much more.

Selection of Combination

  • Circulator combines with 5 or 7 liter bath tanks
  • Choice of test tube racks available
  • 5 liter bath accepts 2 racks; 7 liter bath accepts 3 racks

Accurate Control

  • LCD display
  • Temperature settable from ambient to 105 °C
  • Timer settable to maximum 24h 59min
  • The OCB controller ensures excellent temperature homogeneity
  • Highly effective water bath

Recommendations

  • Make your choice of racks to suit your test tubes
  • Open Circulating Baths are widely used in laboratories,
  • Suitable for any application and kind of sample that involves water bath

Specifications

Temperature Range Ambient to 105°C
Display LCD
Width (Metric) 150 mm
Height (Metric) 280 mm
Electrical Requirements 230 V 50/60 Hz
Voltage 230 V
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.