Learn More
JULABO™ CORIO™ CD-BT5 Heating Circulator with Open Bath
Julabo™ CORIO™ CD-BT5 Heating Circulator with Open Bath feature high quality pump connections and stainless steel bath tanks.
Brand: JULABO™ 9012305
Additional Details : Weight : 5.50000kg
Description
- Model for internal and external applications
- Bright, white, easy-to-read display
- Very quiet
- Easy pump change-over between internal and external circulation
- USB connection
- Class III (FL) according to DIN 12876-3
Applications:
Ideal for temperature control of samples, preparation of samples for serology, and clinical chemistry, analysis, material testing, and more. External temperature control applications in combination with measuring cells, photometers, refractometers, polarimeters, and more.
Specifications
5 to 40 °C | |
20°C to 100°C | |
LED | |
0.35 bar | |
±0.03°C | |
38 x 23 x 38 cm |
15 L/min. | |
Heating Circulator with Open Bath | |
2 kW | |
CORIO CD-BT5 | |
15 x 15 x 15 cm | |
5.5 kg |