missing translation for 'onlineSavingsMsg'
Learn More

Köttermann Open Mobile Cabinet

Product Code. 17392109
Change view
Click to view available options
No. of Drawers:
2
3
None
No. of Shelves:
1
None
Dimensions (D x W x H):
500 x 450 x 590 mm
500 x 450 x 740 mm
500 x 600 x 590 mm
500 x 600 x 740 mm
500 x 900 x 590 mm
500 x 900 x 740 mm
516 x 450 x 590 mm
516 x 600 x 590 mm
500 x 1200 x 590 mm
500 x 1200 x 740 mm
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Drawers No. of Shelves Dimensions (D x W x H) unitSize
17392109 None None 500 x 450 x 590 mm Each
17342119 None None 500 x 450 x 740 mm Each
17362099 None None 500 x 600 x 590 mm Each
17302109 None 1 500 x 600 x 740 mm Each
17302129 None None 500 x 900 x 590 mm Each
17322129 None None 500 x 900 x 740 mm Each
17302119 2 None 516 x 450 x 590 mm Each
17352129 3 None 516 x 450 x 590 mm Each
17392099 3 None 516 x 600 x 590 mm Each
17342109 None None 500 x 1200 x 590 mm Each
17362109 None None 500 x 1200 x 740 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 17392109 Supplier Köttermann Supplier No. 31500107

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

This Open Mobile Cabinet offers versatile storage space with an open-front design.

  • Versatile storage space
  • Mobile with lockable wheels
  • Open-front design provides easy access to stored items
  • Many sizes and configurations available

Specifications

Color White
Cabinet Type Mobile
Dimensions (D x W x H) 500 x 450 x 590 mm
Door Type None
Finish Epoxy Coated
Frame Material Steel
No. of Doors None
No. of Drawers None
No. of Shelves None
Warranty None
Wheel Type Plastic with Brakes
With Casters Yes
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.